Select Country and Language Europe, Middle East & Africa / English
Change Country
CAXBSM-00104-C001 | CORNING

CORNING | CAXBSM-00104-C001 | FUTURECOM EA KEYSTONE S500 MODRJ45 SHIELDED CAT6A WITH DUST COVER

  • Manufacturer # CAXBSM-00104-C001
  • Anixter #386019
Category: CATEGORY 6A
Color: BLUE
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

S500 Keystone Module, Cat. 6A, 1x RJ45, shielded,10GBase-T for class EA, basic module blue, wire management with TIA/EIA 568 A/B printing, for installation in LANscape modular patch panels, outlets and floor box solutions.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items