Select Country and Language Europe, Middle East & Africa / English
Change Country
CAXCSE-G0201-C011 | CORNING

CORNING | CAXCSE-G0201-C011 | COMBI-FRAME 45X45MM WITH SELF CLOSING SHUTTER FOR 2 MOD STRAIGHT WHITE

  • Manufacturer # CAXCSE-G0201-C011
  • Anixter #375141
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

Combi-Frame 45 x 45 mm, with self-closing shutters for the installation of 2 FutureCom(TM) modules, straight, designation window and coding possibility

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items