Select Country and Language Europe, Middle East & Africa / English
Change Country
CAXCSE-U0201-C001 | CORNING

CORNING | CAXCSE-U0201-C001 | SURFACE COMBI FRAME SET W/ SHUTTERS 75X65 MM UNLOADED FOR2 MOD WHITE RAL9010

  • Manufacturer # CAXCSE-U0201-C001
  • Anixter #328451
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items