Select Country and Language Europe, Middle East & Africa / English
Change Country
CAXCSN-00000-C011 | CORNING

CORNING | CAXCSN-00000-C011 | FUTURECOM COPPER CONDUCTIVE TAPE REEL 9X45MM REEL

  • Manufacturer # CAXCSN-00000-C011
  • Anixter #387646
RoHS Compliant: NOT DECLARED
Size: 50 MILLIMETRE
Type: TAPES
Description

FutureCom(TM) Copper Conducting Tape, 9 x 45 mm

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items