CAXDSM-00100-C001 - CORNING - | Anixter
CAXDSM-00100-C001 | CORNING

CORNING | CAXDSM-00100-C001 | HW-S100; S100 MODULE 1 PORT RJ45 SHIELDED PANEL MOUNTING KIT INCLUDED

  • Manufacturer # CAXDSM-00100-C001
  • Anixter #545175
Category: CATEGORY 5
Color: WHITE
Number of Ports: 1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items