Select Country and Language Europe, Middle East & Africa / English
Change Country
CAXTSD-S0201-C001 | CORNING

CORNING | CAXTSD-S0201-C001 | S10 OUTLET FOR 2XRJ45 SHIELD CAT6A INCLINED W/MOUNT.FRAME 50X50MM WHITE

  • Manufacturer # CAXTSD-S0201-C001
  • Anixter #322867
Category: CATEGORY 6
Color: WHITE
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 2
Wiring: A/B UNIVERSAL
Description

S10TEN Outlet, 2x RJ45, 10GBase-T, shielded, inclined, incl. mounting frame with grounding flaps, central plate 50 x 50 mm with designation window, screw fixing, copper conducting tape (without faceplate)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items