CAXXSE-S0301-C002 | CORNING

CORNING | CAXXSE-S0301-C002 | 50x50mm inclined Frame Set for Germany (3x Keystone), white

  • Manufacturer # CAXXSE-S0301-C002
  • Anixter #564714
Category: FIBER
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 3
Termination: FIBER
Wiring: FIBER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items