Select Country and Language Europe, Middle East & Africa / English
Change Country
CAXXSE-V0103-C001 | CORNING

CORNING | CAXXSE-V0103-C001 | FutureCom industrial outlet for top hat rail mounting, inclined, for one FutureCom xs500 Keystone module, grey

  • Manufacturer # CAXXSE-V0103-C001
  • Anixter #549015
Color: GREY
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 1
Description

Corning Keystone inclined industrial outlet for top hat rail mounting with grounding spring, for one FutureCom xs500 Keystone Copper Jack, including designation window, Corning-labeled, grey.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items