CAXXSM-00104-C001 - CORNING - xs500 Keystone | Anixter
CAXXSM-00104-C001 | CORNING

CORNING | CAXXSM-00104-C001 | xs500 Keystone Cat.6A/Class EA Copper Jack with dust cap (1x Keystone)

  • Manufacturer # CAXXSM-00104-C001
  • Anixter #502889
Category: CATEGORY 6A
Color: STAINLESS STEEL
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Corning FutureCom xs500 Keystone Cat.6A jack, 1xRJ45 Cat.6A, shielded, with dust cover for installation in Keystone patch panels, outlets and floor box mounting panels

Features
  • Cat. 6A certified by independent testing body
  • Suitable for 2 or 4 Connector Cat.6A Channels
  • Industry standard Keystone dimensions
  • Compatible with existing Corning LANscape Hardware with an adaptor
  • Easy and quick installation (2-piece design),ecial tool needed
  • Supports Power over Ethernet (PoE/PoE+)
  • Integrated dust cap (color coding possible with accessories)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items