CAXXSN-00007-C001 - CORNING - Dust Covers | Anixter
CAXXSN-00007-C001 | CORNING

CORNING | CAXXSN-00007-C001 | Dust Covers for FutureCom xs500 Jacks, 12 mm L x 12 mm W x 2 mm H, Red, Pack of 50, RoHS

  • Manufacturer # CAXXSN-00007-C001
  • Anixter #544773
Color: RED
Modular Size: 1
Description

Additional dust caps for the Corning FutureCom(TM) xs500 copper jacks are available in eight colors and allow color coding of different networks. They offer dust protection for outlets and panels.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items