CAXXSV-02408-C002 - CORNING - Keystone Patch | Anixter
CAXXSV-02408-C002 | CORNING

CORNING | CAXXSV-02408-C002 | Keystone Patch Panel, 24-Port, 1U, Rack Mount, Indoor, 530 MM Length x 50 MM Width x 170 MM Height, With Integral Strain Relief, Steel Housing, Black

  • Manufacturer # CAXXSV-02408-C002
  • Anixter #615432
Number of Ports: 24
Rack Units: 1
Termination: LC
Features
  • Universally Applicable for All 19" Racks
  • Suitable for All Keystone Modules
  • Flush Mount in the Rack
  • Quick Mount Feature for Easy One-Person Installation
  • Conductive Front Panel
  • Integrated Cable Strain Relief
  • Two Standardized Grounding Lashes for Flatgs
  • Integrated Earthing Points on the Back Side
  • Port Numbering Above and Below Ports
  • Space Above Ports Can be Used for Customized Labelling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items