CB-24V2-C20 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CB-24V2-C20 | Basic CDU, 24 IEC C13 outlets, 208-240V with C20 inlet (Input power cord ordered separately)

  • Manufacturer # CB-24V2-C20
  • Anixter #447369
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

Basic CDU, 24 IEC C13 outlets, 208-240V w/ C20 inlet (Input power cord ordered separately)

Features
  • Power distribution - 110 Volt, 208 Volt, 230 Volt, 20 or 30 Amp power input feed
  • Low density - Single-power input feed, 12 or 24 outlets per enclosure
  • 30 Amp units feature overcurrent protection with UL-listed Bussman fuses
  • Zero U enclosure - A vertical enclosure that occupies zero vertical U of rack space in the equipment cabinet. It mounts on the back rails or in the cavity space of the cabinet
  • 20 Amp power input support - IEC320/C20 power inlet receptacles supports any power cord with IEC320/C19 power connector (PTCORD-XX)
  • Power cord options - PTCORD-1 IEC 60320/C19 - NEMA L6-20P (20A Twist-Lock) 10 ft, PTCORD-2 IEC 60320/C19 - Schuko 10 ft, PTCORD-3 IEC 60320/C19 - IEC 60309 (BS4343, CEE17) 16/20A Blue (UK Commando) 10 ft, PTCORD-4 IEC 60320/C19 - BS1363 13A (UK) 10 ft, PTCORD-5 IEC 60320/C19 - 5-15P (15A Straight-Blade) 10 ft, PTCORD-6 IEC 60320/C19 - 5-20P (20A Straight-Blade) 10 ft, PTCORD-7 IEC 60320/C19 - L5-20P (20A Twist-Lock) 10 ft, PT-ADP-C19 Cable mount IEC 60320/C19 Connector
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items