Select Country and Language Europe, Middle East & Africa / English
Change Country
CBAGAWY | PANDUIT

PANDUIT | CBAGAWY | Faceplate Adapter, 50x50mm, 1/2 Size Inserts, Unloaded, Arctic White

  • Manufacturer # CBAGAWY
  • Anixter #529063
Color: IVORY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

50 x 50 mm Adapter For 1/2 Size Inserts

Features
  • Bezel accepts all 50 x 50mm faceplates and adapters
  • Adapter accepts all 1/2 size module inserts
  • Adapter allows front access to connectors and cables
  • Adapter fits most local 80 x 80mm bezels (contact customer service for specific applications)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items