CBB226BLB - CLARKE INTERNATIONAL - 16 DRAWER | Anixter
CBB226BLB | CLARKE INTERNATIONAL

CLARKE INTERNATIONAL | CBB226BLB | 16 DRAWER TOOL CABINET EXTRA LARGE DS PLUS BLUE

  • Manufacturer # CBB226BLB
  • Anixter #SHTOCHXL16D050
Capacity: NONE
Category: TOOL STORAGE
Depth: NONE
Height: NONE
Material: METAL
Product Type: TOOL CHEST
Thickness: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items