CBCHAW - PANDUIT - Faceplate Frame, 64mm | Anixter
CBCHAW | PANDUIT

PANDUIT | CBCHAW | Faceplate Frame, 64mm Diameter, Accepts (1) 1/2-Size Module Insert, Switzerland, Arctic White, Use With Feller Trunking Box

  • Manufacturer # CBCHAW
  • Anixter #522839
Color: IVORY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Description

64mm diameter faceplate frame accepts one 1/2 size module insert.

Features
  • Inserts are front releasable
  • Accepts all 1/2 size module inserts
  • Excellent for copper and fiber applications
  • Can be mounted horizontally or vertically
  • Fits standard Swiss outlet boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items