CBOT24K - PANDUIT - Cable Bundle Organizing | Anixter
CBOT24K | PANDUIT

PANDUIT | CBOT24K | Cable Bundle Organizing Tool

  • Manufacturer # CBOT24K
  • Anixter #364931
Type: CABLES TIES AND ACCESSORIES
Description

Cable bundle organizing tool, tool kit contains jacket cover with hook and loop fastener, green insert and yellow insert.Green Insert recommended for cable outer diameter range: 0.18" (4.6mm) - 0.25" (6.3mm).Yellow Insert recommended for cable outer di ameter range: 0.23" (5.9mm) - 0.31" (7.9mm).

Features
  • Reduces cable installation time up to 50% compared to traditional methods
  • Arranges 24 cables prior to applying Panduit Tak-Ty(TM) Hook & Loop Cable Ties
  • Optimizes bundle size and improves installed appearance
  • Two inserts handle multiple network cable diameters
  • Unique design allows twist-free bundling from the end or the middle of bundle
  • Smooth edges; safe for use on network cables preventing cable abrasion
  • Ergonomic fit and compact design
  • Impact resistant material and low friction design to glide smoothly across cable bundle
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items