Select Country and Language Europe, Middle East & Africa / English
Change Country
CBR2M-M | PANDUIT

PANDUIT | CBR2M-M | Cable Tie, In-Line, 7.2"L (183mm), Miniature, Nylon, Natural, Pack of 1000

  • Manufacturer # CBR2M-M
  • Anixter #249863
Length (in.): 7.2
Length (mm): 183
Max. Bundle Dia. (in.): 2.00
Max. Bundle Dia. (mm): 51
RoHS Compliant: YES
Standard Pack: 1,000
Type: CABLES TIES AND ACCESSORIES
_Color: Natural
Features
  • For indoor use
  • Unique design prevents wire and cable damage
  • Low profile head avoids snags and reduces overall bundle size
  • Outside teeth and smooth round edges protect cable jacket - ideal for high vibration applications
  • Parallel-entry limits exposurto sharp edges and protects workers' arms/hands
  • Fully enclosed head for consistent strength
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items