CBS-DRK-36 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CBS-DRK-36 | Enclosure Caster Base, Low Rise, 1300 Lb Capacity, 28.875" Width x 33.856" Depth x 4.03" Height, Steel, Black Powder Coated, For DRK Series Rack

  • Manufacturer # CBS-DRK-36
  • Anixter #302125
Color: BLACK
Type: CASTERS/LEVELING FEET
Features
  • Inner Caster Base Design Fits All Depths
  • Robust Steel Construction with Black Powder Coat Finish
  • Includes 4 Pre-Installed Non-Locking Commercial Grade Casters
  • Over All Depth 36 Inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items