CBUKAW-2G - PANDUIT - Double gang faceplate | Anixter
CBUKAW-2G | PANDUIT

PANDUIT | CBUKAW-2G | Double gang faceplate frame with labels, 86mm x 146mm, Accepts two 1/2-size module inserts, Arctic white

  • Manufacturer # CBUKAW-2G
  • Anixter #541994
Color: WHITE
Gang: 2
Loaded: NO
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items