Select Country and Language Europe, Middle East & Africa / English
Change Country
CBUKAWY | PANDUIT

PANDUIT | CBUKAWY | Faceplate Frame, UK, 86mmx86mm, Single Gang, With Label, Artic White

  • Manufacturer # CBUKAWY
  • Anixter #400429
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

86mmx86mm, single gang faceplate frame with label. Accepts one 1/2 size module insert.

Features
  • Individual modules snap in and out
  • Module inserts are front releasable
  • Single or double gang configurations
  • Accept all 1/2 size module inserts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items