CBX12AW-AY | PANDUIT

PANDUIT | CBX12AW-AY | Surface Mount Box, Mini-Com, 12 Port, 1.04"H x 5.71"W x 5.45"L (26.3mm x 145.0mm x 138.5mm), ABS, Includes Screws, Adhesive Backing, Cover, Arctic White

  • Manufacturer # CBX12AW-AY
  • Anixter #264784
Color: IVORY
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Description

Surface mount box holds up to twelve Mini-Com Modules six on each side. Supplied with mounting screws, adhesive backing and label holder/screw cover. Dimensions: 1.035"H x 5.71"W x 5.45"L (26mm x 145mm x 138mm).

Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Mount easily with supplied mounting screws, adhesive tape or optional magnet (CBM-X)
  • Cable entry from side and rear knockouts and from opening in center of base
  • CBXJ2 and CBX2 include built-in removable blank to add a second module
  • Optional adhesive labels available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items