CBX1AW-A - PANDUIT - Surface Mount Box, | Anixter
CBX1AW-A | PANDUIT

PANDUIT | CBX1AW-A | Surface Mount Box, Mini-Com, 1 Port, 0.90"H x 1.03"W x 1.89"L (22.8mm x 26.3mm x 48.1mm), Low Surface Mount, Arctic White

  • Manufacturer # CBX1AW-A
  • Anixter #539482
Color: OFFWHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

Mini-Com 1-port low profile surface mount box accepts a single Mini-Com Module. Dimensions: 0.90"H x 1.03"W x 1.89"L (22.8mm x 26.3mm x 48.1mm)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items