CBXF12BL-AY - PANDUIT - Surface Mount Box, | Anixter
CBXF12BL-AY | PANDUIT

PANDUIT | CBXF12BL-AY | Surface Mount Box, 12 Port, MultimeDiameter, Black

  • Manufacturer # CBXF12BL-AY
  • Anixter #525630
Color: BLACK
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 12
Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Mount easily with supplied mounting screws or adhesive tape
  • Cable tie slots for improved cable management
  • Tamper resistant screw for added security
  • Unique built-in fiber spool design secures cable in place and stores up to 78.8 feet (24 meters) of buffered fiber optic cable
  • Cable entry from side and rear knockouts and from opening in bottom of base
  • Optional adhesive labels available
  • Combination label/label cover for custom outlet identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items