CBXF12IW-A - PANDUIT - Discontinued by | Anixter
CBXF12IW-A | PANDUIT

PANDUIT | CBXF12IW-A | Discontinued by Manufacturer, Suggested Replacement See Anixter # 190998

  • Manufacturer # CBXF12IW-A
  • Anixter #521011
Color: IVORY
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items