CBXF6KITIW - PANDUIT - FIBER OUTLET | Anixter
CBXF6KITIW | PANDUIT

PANDUIT | CBXF6KITIW | FIBER OUTLET KIT-UPGRADES CBXF6 TO ACCEPT 12 CONNECTOR MODULES

  • Manufacturer # CBXF6KITIW
  • Anixter #521012
Color: WHITE
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items