Select Country and Language Europe, Middle East & Africa / English
Change Country
CBXS6AW-AY | PANDUIT

PANDUIT | CBXS6AW-AY | Surface Mount Box, Mini-Com, 6 Port, Shuttered, 0.94"H x 6.7"W x 3.28"L (23.9mm x 170.2mm x 83.3mm), Arctic White

  • Manufacturer # CBXS6AW-AY
  • Anixter #374649
Color: OFFWHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 6
Description

Shuttered surface mount box accepts six Mini-Com Modules. .94"H x 6.7"W x 3.28"L (23.88mm x 170.18mm x 83.31mm)

Features
  • Accept Mini-Com(TM) Modules for STP and UTP, FJ(TM) Fiber Optic Jack Modules and other flush modules, which snap in and out for easy moves, adds, and changes
  • Clear shuttered doors are spring-loaded to stay closed to prevent dust from entering module opening; doors can be collapsed to insert plug into module
  • Cable entry from side, rear, and base knockouts
  • Mount easily with supplied mounting screws, adhesive tape, or optional magnet (CSBM-X)
  • Optional icons available
  • Optional adhesive labels available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items