CC525AR-050A - COMMSCOPE SYSTIMAX SOLUTIONS | Anixter
CC525AR-050A | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CC525AR-050A | CBL ASSY 525 24-25PR STRANDED ANGLED TO ANGLED ( PVC ) 15.2M108234626

  • Manufacturer # CC525AR-050A | 108234626
  • Anixter #526834
Category: CATEGORY 5
Color: GREY
Connector Type: TELCO TO TELCO
Family: POWERSUM
Lengths: 15.2 M : 49.87 FT.
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TELCO
Description

2-pair, 110 PowerSUM Patch Cord, 7 ft./2.1 m, grey, pack of 10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items