CC525CC-25A | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CC525CC-25A | 24 AWG, 25 PAIR STRANDED, CABLE ASSEMBLY 525 CAT 5 IN-LINE TO IN-LINE 25 FEET COLOR GRAY COMCODE: 108156068

  • Manufacturer # CC525CC-25A | 108156068
  • Anixter #193509
Category: CATEGORY 5
Color: GREY
Connector Type: TELCO TO TELCO
Family: POWERSUM
Length (ft.): 25
Lengths: 25 FT. : 7.62 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TELCO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items