Select Country and Language Europe, Middle East & Africa / English
Change Country
CC525PP-100 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CC525PP-100 | CBL ASSY 525 24-25PR STRANDED CAT5 90DEGREES PLUG-PLUG 100FT107523854 GREY

  • Manufacturer # CC525PP-100 | 107523854
  • Anixter #172153
Category: CATEGORY 5
Color: GREY
Connector Type: TELCO TO TELCO
Length (ft.): 100
Lengths: 100 FT. : 30.48 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TELCO
Vendor No.: CC525PP-100A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items