Select Country and Language Europe, Middle East & Africa / English
Change Country
CC525RN-025A | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CC525RN-025A | 24 AWG, 25 PAIR STRANDED, CABLE ASSEMBLY 525 CAT 5 RIGHT ANGLED TO OPEN ENDED 25 FEET COMCODE: 108221268

  • Manufacturer # CC525RN-025A | 108221268
  • Anixter #528060
Category: CATEGORY 5
Color: GREY
Connector Type: TELCO TO TELCO
Family: POWERSUM
Lengths: 25 FT. : 7.62 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TELCO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items