CC5E88IW | PANDUIT

PANDUIT | CC5E88IW | Mini-Com Coupler Module, Category 5e, UTP, Off White

  • Manufacturer # CC5E88IW
  • Anixter #311348
Category: CATEGORY 5E
Color: WHITE
Number of Ports: 1
Wiring: T568B
Features
  • Designed to exceed performance requirements of the ANSI/TIA/EIA-568-C.2 Category 5e and ISO 11801 2nd Edition Class D channel standards
  • RJ45 8-position, 8-wire female to RJ45 8-position, 8-wire female pass-through module provides fast and easy plug and play connection of 6 and 8-position RJ45 patch cords
  • No tools required
  • 100% tested to ensure NEXT and RL performance and is individually serialized for traceability
  • Contacts plated with 50 microinches of gold for superior performance
  • Can be clearly identified with optional labels and icons
  • Compatible with Mini-Com(TM) Modular Patch Panels and Faceplates; not suitable for surface mount box applications
Specifications
  • UTP Universal Coupler Jack Module
  • Number Of Port: 1
  • Number Of Position: 8
  • Number Of Wire: 8
  • Color: Off White
  • Performance Level: Category 5e/Class D
  • Termination Style: Coupler
  • Wiring: T568A/T568B
  • Material: ABS
  • Dimension: 1.13 Inch Length x 0.62 Inch Width x 0.71 Inch Height (28.46 mm x 15.86 mm x 18.06 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items