Select Country and Language Europe, Middle East & Africa / English
Change Country
CC688BL | PANDUIT

PANDUIT | CC688BL | Mini-Com Coupler Module, Category 6, UTP, Black

  • Manufacturer # CC688BL
  • Anixter #374131
Category: CATEGORY 6
Color: BLACK
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Category 6, RJ45, 8-position, 8-wire universal coupler module.

Features
  • Designed to exceed performance requirements of the ANSI/TIA/EIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E channel standards
  • RJ45 8-position, 8-wire female to RJ45 8-position, 8-wire female pass-through module provides fast and easy plug and play connection of 6 and 8-position RJ45 patch cords
  • No tools required
  • 100% tested to ensure NEXT and RL performance and is individually serialized for traceability
  • Contacts plated with 50 microinches of gold for superior performance
  • Can be clearly identified with optional labels and icons
  • Compatible with Mini-Com(TM) Modular Patch Panels and Faceplates; not suitable for surface mount box applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items