Select Country and Language Europe, Middle East & Africa / English
Change Country
CCA-0-5015 | CANOVATE

CANOVATE | CCA-0-5015 | TYPE-1 42U Vertical Side Cable Organizer, 1.5 mm Steel,42U, 1820mm (H) x 10 mm (D) x 260 mm (W)

  • Manufacturer # CCA-0-5015
  • Anixter #568121
Cable Management Type: ACCESSORIES
Cable Mgt Mounting: VERTICAL
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items