CCA-7-1016 | CANOVATE

CANOVATE | CCA-7-1016 | 19" 2U Drawer, 1.5 mm Steel, D=500mm, W=483mm, maximum static load is 35 kg, Light Grey

  • Manufacturer # CCA-7-1016
  • Anixter #607056
Color: GREY
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: DRAWERS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items