Select Country and Language Europe, Middle East & Africa / English
Change Country
CCA-7-5001 | CANOVATE

CANOVATE | CCA-7-5001 | 19" 1U Plastic Cable Organizer, 1.5 mm Steel, Plastic, 1U, 80 mm (D), 483 mm (W), Light Grey

  • Manufacturer # CCA-7-5001
  • Anixter #607074
Cable Mgt Mounting: HORIZONTAL
Color: GREY
Type: CABLE MANAGEMENT
Description

1.5 mm Steel, Plastic, 1U, 80 mm (D), 483 mm (W)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items