CCA-7-5023 | CANOVATE

CANOVATE | CCA-7-5023 | 19" 42U Modular Adjustable Vertical Cable Organizer, Type-1, 13mm (H) x 120mm (W), Light Grey

  • Manufacturer # CCA-7-5023
  • Anixter #607089
Cable Management Type: TROUGH
Cable Mgt Mounting: VERTICAL
Color: GREY
Type: CABLE MANAGEMENT
Description

Vertical Cable Organizer Type1, 1.5 mm Steel, module capacity max. 10 pieces, 42U, 13mm (H)x 120mm (W), mounting back plane

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items