CCA-7-5027 | CANOVATE

CANOVATE | CCA-7-5027 | 19" 47U Finger Duct Cable Organizer, Vertical, Type-1, 13mm (H) x 120mm (W), Light Grey

  • Manufacturer # CCA-7-5027
  • Anixter #607092
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: GREY
Type: CABLE MANAGEMENT
Description

Finger Duct Vertical Cable Manager, ABS, Steel, 47U, 2070.25 mm (H), 172 mm (D) x 129 mm (W), mounting back plane,Max 4 pieces capacity

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items