Select Country and Language Europe, Middle East & Africa / English
Change Country
CCA-9-1010 | CANOVATE

CANOVATE | CCA-9-1010 | 19" 1U Heavy Duty Fixed Shelf, 800mm Depth, Black

  • Manufacturer # CCA-9-1010
  • Anixter #607113
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

1U, 1.5 mm Steel, D=800mm, W=483mm, maximum static load is 100 kg.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items