Select Country and Language Europe, Middle East & Africa / English
Change Country
CCA-9-5009 | CANOVATE

CANOVATE | CCA-9-5009 | 19" 42U Vertical Cable Organizer, 1.5mm Steel,42U, 92 mm (D) x 100 mm (W), Black

  • Manufacturer # CCA-9-5009
  • Anixter #584985
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items