CCA-9-5020 | CANOVATE

CANOVATE | CCA-9-5020 | Type-2 39U Vertical Side Cable Organizer, 1.5 mm Plastic, 39U, 1820mm (H) x 10 mm (D) x 260 mm (W), Black

  • Manufacturer # CCA-9-5020
  • Anixter #607149
Cable Management Type: CABLE LADDER
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items