Select Country and Language Europe, Middle East & Africa / English
Change Country
CCAEGB-G3002-A015-CO | CORNING

CORNING | CCAEGB-G3002-A015-CO | S-FTP FLEX 26AWG CAT.6 2XRJ45 YELLOW 4P UP TO 600 MHZ 1.5 MT

  • Manufacturer # CCAEGB-G3002-A015-CO
  • Anixter #374659
Category: CATEGORY 6
Color: YELLOW
Connector Type: RJ45 TO RJ45
Lengths: 1.5 M : 4.92 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items