Select Country and Language Europe, Middle East & Africa / English
Change Country
CCAEIA-DP002-A030-C0 | CORNING

CORNING | CCAEIA-DP002-A030-C0 | 3 Meter Indoor Patch Cord, FutureCom E, FRNC, RJ45 - RJ45 Connector, U/FTP, Category 6, 4-Pair, 26AWG, Black Jacket With Grey Boots

  • Manufacturer # CCAEIA-DP002-A030-C0
  • Anixter #MM03M-CORE6-02
Category: CATEGORY 6
Color: BLACK
Connector Type: RJ45 TO RJ45
Lengths: 3 M : 9.84 FT.
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

The black FutureCom Cat.6 patch cords with 2x RJ45 plugs in compliance with IEC 60603-7-5 Ed.1.0 provide transmission performance according to Category 6 specifications of ISO/IEC 11801 Edition 2.2 and EN 50173 (series).FutureCom cables are low skew pr oducts, i.e. the difference in propagation delay between the individual pairs is very low, an increasing requirement for Gigabit Ethernet. The suitability of the cable for high-bit-rate transmission systems ensures a high degree of future proofing thro ughout the system.The RJ45 connectors are fully assigned and hence application independent. Additional features are the slim design and low weight of the flex cables. Each pair is individually shielded with foil (FTP). FutureCom Cat.6 patch cords provi de additional latch protection through the different colored boot options available.

Features
  • RJ45 to RJ45 according to IEC 60603-7-5 (2010-04) Ed. 2.0
  • Application independent, all four pairs terminated
  • Halogen-free (LS0H/LSZH), flame-retardant
  • Colored latch protection
  • Supports Gigabit Ethernet
  • Category 6 component
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items