CCAFGBG1026A030 | CORNING

CORNING | CCAFGBG1026A030 | S-STP FLEX/26 AWG GREY CAT.7 2XS1200/2 CONN. 2 PAIR UP TO 600MHZ FRNC 3MT GREY

  • Manufacturer # CCAFGBG1026A030
  • Anixter #308496
Category: CATEGORY 7
Color: GREY
Lengths: 3 M : 9.84 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items