CCAFOC-A6124-A100-C0 | CORNING

CORNING | CCAFOC-A6124-A100-C0 | UTP FLEX PATCHCORD 1P BLACK 1XS1200/2-1XRJ45 FOR TR/ISDN& ANALOG 10 MT.

  • Manufacturer # CCAFOC-A6124-A100-C0
  • Anixter #308475
Category: CATEGORY 5
Color: BLACK
Lengths: 10 M : 32.81 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items