Select Country and Language Europe, Middle East & Africa / English
Change Country
CCAFOCA6034A030 | CORNING

CORNING | CCAFOCA6034A030 | TEL UTP FLEX PATCHCORD BLACK 2XS1200/1-PLUG 3 MT. PVC AWG27UP TO 100MHZ

  • Manufacturer # CCAFOCA6034A030
  • Anixter #308468
Category: CATEGORY 5
Color: BLACK
Lengths: 3 M : 9.84 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items