CCATGB-G1002-A010-C0 | CORNING

CORNING | CCATGB-G1002-A010-C0 | SHIELD. FLEX PATCH-CORD PIMF CAT6 2XRJ45 CAT7 600MHZ GRAY 1MT

  • Manufacturer # CCATGB-G1002-A010-C0 | CCATGB-G1002-A010
  • Anixter #MM01-COR10GIG-09
Category: CATEGORY 7
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 1 M : 3.28 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items