CCH-02U | CORNING

CORNING | CCH-02U | Closet Connector Housing (CCH), Black, Empty, Two Rack Unit High (2 RMU), Holds Four CCH Connector Panels

  • Manufacturer # CCH-02U
  • Anixter #180627
Connectorized Fibers: 24/96
Loaded: UNLOADED
Type: RACK MOUNT
Description

Designed based on thousands of hours of customer feedback, Corning Cable Systems Closet Connector Housings (CCHs) offer more than two dozen innovative features that make installation and troubleshooting of fiber optic connectivity faster, easier and mo re

Features
  • Interconnect and cross-connect capability; Ideal for field connectorization
  • Field-installed lock kit; Security
  • Quality tested; Meets ANSI/TIA/EIA-568A and 606
  • Mounting provisions for buffer tube fan-out kits; Ideal for field connectorization
  • Housings
Applications

Enterprise Networks, Data Center

Specifications
  • Mounting Type: Rack 19-in, Rack 23-in, Cabinet-mount
  • Product Type (FOH): Fiber Optic Hardware
  • Height Unit: 2U
  • Housing Color: Black
  • Housing Type: CCH
  • Locking Availability: Front or rear
  • Maximum Number of Panels per Housing: 4
  • Panel or Module Type: CCH
  • Splice Tray Options: Use CCH Splice Cassette (CCH-CS)
  • Dimensions (HxWxD) (Metric-cm): 8.9x48.3x43 cm
  • Dimensions (HxWxD) (US): 3.5x19x17 in
Tech. Info & Standards

Approval and Listings: Meets ANSI/TIA/EIA-568A and 606; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items