CCH-CS24-B3-P00RE - CORNING - | Anixter
CCH-CS24-B3-P00RE | CORNING

CORNING | CCH-CS24-B3-P00RE | Fiber Optic Splice Cassette, CCH Housing, OS2 Single-Mode, 24-Fiber, LC APC Duplex Connector, Single Fiber Splice Protector, 6.4" Length x 1.4" Width x 7.9" Depht

  • Manufacturer # CCH-CS24-B3-P00RE
  • Anixter #533908
Type: SPLICE MODULE
Features
  • Fast, Easy and Reliable Initial Routing and Quick, Simple Reaccess for Moves, Adds and Changes (MACS)
  • Easy Ordering and Field Installation
  • Manage All Splices Inside the Housing
  • Added Fiber Protection at the Connector
  • Easy to Identify and Prep Colored50 Micro Meter for Fast and Easy Splicing
  • Saves Time in the Field with a Ready to Splice Product
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items