Select Country and Language Europe, Middle East & Africa / English
Change Country
CCH75-S10-C | PANDUIT

PANDUIT | CCH75-S10-C | Fixed Dia Clamp, Heavy Duty, .75" (19.1mm) Bundle, #10 Screw (M5), White, Pack of 100

  • Manufacturer # CCH75-S10-C
  • Anixter #404127
RoHS Compliant: YES
Type: CLAMPS AND CLIPS
Description

Fixed Diameter Clamp. 0.75 Inch (19.1 mm) Bundle Diameter. No. 10 (M5) Screw. Durable nylon cable clamp. Fully rounded inside edges minimize abrasion to wire bundles. Secure using secondary mechanical fastener (not included). Material is Nylon 6.6. Color is Natural.

Features
  • Durable nylon cable clamps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items