CCHE-CP06-15 | CORNING

CORNING | CCHE-CP06-15 | CCH PANEL W/6 THREADED ST ADPTMM 62.5&50 CER. INSERT COMP. HOUSING LOADED

  • Manufacturer # CCHE-CP06-15
  • Anixter #289657
Connector Type: ST-COMPATIBLE
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 6
Description

CCHE Panel, black, 6 ST Compatible, metal OM1/2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items